Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Perforated Roll Formed Bench - Green

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

72" Perforated Roll Formed Bench - Green

Item #: WB250631GN

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,299.00 ea.
3+ $1,246.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OUTDOOR STEEL PARK BENCHES
Perforated Bench
Attractive park benches feature thermoplastic coating that endures elements. Allows easy spray-paint graffiti removal for virtually no maintenance. Cast iron legs are pre-drilled to allow anchoring. Bench measures 25”D. 11 gauge steel made for all-weather durability. Legs are 1 ½”W x 1 ½” thick. Rolled formed for added comfort.

Product Specifications

    • FRAME CONSTRUCTIONCast Iron
    • SEAT LENGTH INCHES72 (182.88 cm)
    • MOUNT TYPESurface
    • ASSEMBLYUnassembled
    • HEIGHT INCHES33 (83.82 cm)
    • TOP FINISHThermoplastic
    • SEAT WIDTH INCHES12 (30.48 cm)
    • STYLEBacked Bench with Arms
    • MODEL250640GN
    • BRANDLeisure Craft Inc.
    • COLOR FINISHGreen
    • LENGTH INCHES73 (185.42 cm)
    • DESCRIPTIONPerforated Bench with Back
    • MANUFACTURERS PART NUMBERRF72PERF-GREEN
    • WEIGHT LBS265 (120.45 kg)
    • WIDTH INCHES25 (63.5 cm)
    • CONSTRUCTIONSteel
    • FRAME COLORGreen
    • SEAT HEIGHT INCHES17 (43.18 cm)
    • TYPEPerforated Metal Bench

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.