Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Bench Gray Perforated Metal Surface Mount Style
See all 74 items in product family

72" Bench Gray Perforated Metal Surface Mount Style

Item #: WB250677GY

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $399.95 ea.
3+ $371.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Metal Mesh Bench
Bench - Perforated Metal - Surface Mounted

Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 11 gauge perforated metal with 1/2" holes on staggered centers. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Surface mounted models allow floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Corners are rounded for safety. Measures 18"H x 12"D. Easy assembly.

Product Specifications

    • FRAME CONSTRUCTIONSteel
    • SEAT LENGTH INCHES72 (182.88 cm)
    • MOUNT TYPESurface
    • ASSEMBLYUnassembled
    • HEIGHT INCHES18-1/2 (46.99 cm)
    • TOP FINISHThermoplastic
    • SEAT WIDTH INCHES12 (30.48 cm)
    • STYLEFlat Bench
    • MODEL250677GY
    • BRANDLeisure Craft Inc.
    • COLOR FINISHGray
    • LENGTH INCHES72 (182.88 cm)
    • DESCRIPTIONFlat Bench
    • MANUFACTURERS PART NUMBERB6XPSMPERFGY
    • WIDTH INCHES17 (43.18 cm)
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TYPEPerforated Metal Bench

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.