Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Feet Slatted Metal Bench - Green

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

6 Feet Slatted Metal Bench - Green

Item #: WB238715GN

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $1,362.00 ea.
4+ $1,282.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
6L Bench
These outdoor benches are great for parks, municipal areas, college grounds, office complexes and other outdoor venues. Slats are made with welded 10 gauge galvaneal steel that is ideal for outdoor use. 1-1/4 tubular steel frame is reinforced with 1 tubular leg supports for added strength. Curved armrests on ends provide arm support. Bench measures 24D x 34H overall. Base plates allow floor anchoring with included mounting hardware. Powder coat finish. Fully assembled. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • ASSEMBLYAssembled
    • BRANDWitt Industries
    • DESCRIPTION6' Slatted Metal Bench
    • FRAME COLORGreen
    • MODEL238715GN
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES16 (40.64 cm)
    • SEAT HEIGHT INCHES16-1/2 (41.91 cm)
    • TYPESteel Slat Bench
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.