Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Feet Slatted Metal Bench - Black

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

6 Feet Slatted Metal Bench - Black

Item #: WB238715BK

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $1,365.00 ea.
4+ $1,285.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL OUTDOOR SLATTED BENCHES
6L Bench
These outdoor benches are great for parks, municipal areas, college grounds, office complexes and other outdoor venues. Slats are made with welded 10 gauge galvaneal steel that is ideal for outdoor use. 1-1/4 tubular steel frame is reinforced with 1 tubular leg supports for added strength. Curved armrests on ends provide arm support. Bench measures 24D x 34H overall. Base plates allow floor anchoring with included mounting hardware. Powder coat finish. Fully assembled. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDWitt Industries
    • CONSTRUCTIONSteel
    • DESCRIPTION6' Slatted Metal Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERM6-BCHBK
    • MODEL238715BK
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES16 (40.64 cm)
    • SEAT HEIGHT INCHES16-1/2 (41.91 cm)
    • TYPESteel Slat Bench
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Benches

Your review: Nice benches, packed well and no damage from shipping.

Is this review helpful?

6 foot slatted bench

Your review: Overall: style, manufacture and price. Complaint: all 3 had paint damage even though the packaging was intact. We chose to touch up the paint ourselves rather than go through any hassle - returning these benches would have been a monumental task due to their size and weight. We do not have the facilities to re-package them, for example.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.