Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Slatted Flat Bench Surface Mount Style - Green
See all 72 items in product family

48" Slatted Flat Bench Surface Mount Style - Green

Item #: WB250723GN

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $434.95 ea.
3+ $416.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SLATTED FLAT BENCH SURFACE MOUNT STYLE
48" Bench
Built to last, this slatted bench is constructed of 11 gauge steel and finished to endure the elements with virtually no maintenance. Coated with a rugged thermoplastic layer that's attractive and durable. Seat measures 12"D x 18"H x 4" thick. Black powder coat finished steel legs are 3/8” thick x 4”W. Legs allow floor anchoring to a solid surface for secure, rigid applications that help prevent theft.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDLeisure Craft
    • CONSTRUCTIONSteel
    • DESCRIPTIONFlat Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERB4SSM-GN
    • MODEL250723GN
    • SEAT LENGTH INCHES48 (121.92 cm)
    • SEAT WIDTH INCHES13 (33.02 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TOP FINISHThermoplastic
    • TYPESteel Slat Bench
    • STYLEFlat Bench
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.