Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Roll Formed Diamond Flat Bench - Blue

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

48" Roll Formed Diamond Flat Bench - Blue

Item #: WB250717BL

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $838.00 ea.
3+ $804.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
48" Bench
Ideal for parks and gardens. Built to last and highly attractive, these commercial grade benches are constructed of 11 gauge steel and finished to endure the elements with virtually no maintenance. Coated with a rugged thermoplastic layer that's attractive, durable and graffiti resistant. Diamond pattern with 11 gauge vertical 1-1/2”W slats spaced ¾” in between. Diamond shapes criss-cross the vertical slats. Waterfall edge design helps improve leg circulation. Cast iron legs are 1 ½”W x 1 ½” thick. Pre-drilled mounting holes allow floor anchoring.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • ASSEMBLYAssembled
    • BRANDLeisure Craft Inc.
    • DESCRIPTIONFlat Bench
    • MODEL250717BL
    • SEAT LENGTH INCHES48 (121.92 cm)
    • SEAT WIDTH INCHES22 (55.88 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TOP FINISHThermoplastic
    • TYPESteel Slat Bench
    • STYLEFlat Bench
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.