Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete 72" Commercial Bench with Backrest
See all 21 items in product family

Concrete 72" Commercial Bench with Backrest

Item #: WB250681

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $918.00 ea.
3+ $873.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Concrete Bench
Bench with Back
Complements natural surroundings for outdoor use. Provides safety, durability and style that are built to last with low maintenance. Heavy-duty concrete helps prevent theft and stays put. Welded steel truss frame for strength. All-weather protective sealer finish allows year-round use. Beveled edges and corners for safety and chip resistance. Concrete componets are tested to stand up to 6000 psi. Off-white with tan base. Bench models have decorative grooves.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BACK HEIGHT INCHES31 (78.74 cm)
    • BACK WIDTH INCHES24 (60.96 cm)
    • BRANDBohlmann™
    • CONSTRUCTIONConcrete
    • DESCRIPTION72" Commercial Concrete Bench
    • FRAME COLORTan
    • FRAME CONSTRUCTIONConcrete
    • MODEL250681
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES11-1/2 (29.21 cm)
    • SEAT HEIGHT INCHES17 (43.18 cm)
    • TYPEConcrete Bench
    • WEIGHT LBS550 (250 kg)
    • STYLEBacked Bench
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.