Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
21' Aluminum Park Bench With Back, Portable and/or Surface Mount

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

21' Aluminum Park Bench With Back, Portable and/or Surface Mount

Item #: WB248734

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,344.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALUMINUM BENCHES
Bench with Back
Aluminum Bench is ideal for use as athletic benches or park benches. Aluminum Bench Seating utilizes 2" thick x 10"W extruded aluminum alloy seats with end caps. Back rest is 7" contoured, alumium extrusion. Both are coated with a clear anodized finish for durability. Seat supports construction of welded mill finish aluminum angle. The supports are spaced at 6' centers and joined by a bolted strut angle to provide proper strength and stability. Hardware included. 5-year Limited Warranty.

Product Specifications

    • LENGTH INCHES252 (640.08 cm)
    • WIDTH INCHES24 (60.96 cm)
    • WIDTH FEET21 (6.4 m)
    • HEIGHT INCHES31 (78.74 cm)
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDUltraPlay
    • CONSTRUCTIONAluminum
    • DESCRIPTIONWith Back
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • SEAT LENGTH INCHES252 (640.08 cm)
    • SEAT WIDTH INCHES10 (25.4 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • SEAT THICKNESS INCHES2 (5.08 cm)
    • TOP FINISHAluminum with Clear Coat Finish
    • TYPEAluminum Bench
    • STYLEBacked Bench
    • LIMITED WARRANTY5 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.