Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VHF Wireless Lapel and Headset Mic Kit - 1 Frequency

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

VHF Wireless Lapel and Headset Mic Kit - 1 Frequency

Item #: WBB196708

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
VHF Wireless Lapel and Headset Mic Kit - 1 Frequency

VHF Receiver, transmitter, lapel & headset microphones with one radio channel frequency. Requires two 9-Volt Batteries (not included). Includes cables to connect to amplifier. 7"W x 3"D x 10"H overall.

Product Specifications

    • WIDTH INCHES7 (17.78 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHBlack
    • BRANDAmplivox
    • DESCRIPTIONWireless Lapel & Headset Mic Kit
    • MANUFACTURERS PART NUMBERS1612
    • TYPEWireless
    • WEIGHT LBS--
    • POWER SOURCE(S)(2) 9 Volt Batteries

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.