Previous

Item in product family

Next

Item in product family
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
Multimedia Stereo Amplifier

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Multimedia Stereo Amplifier

Item #: WBB196557

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $298.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Multimedia Stereo Amplifier

Battery-operated portable 50-watt Multimedia Stereo Amplifier with 3 mic inputs, line in with separate volume & tone controls; line out. The amp works with most microphones including condenser dynamic and wireless. The condenser (electret) input includes phantom power. All 3 mic inputs can be used simultaneously. Tape record your mixed multimedia presentation as it is happening Or provide a mixed output to the room's built-in sound system that you control. Connect (with optional Y-jacks) up to four speakers. Power with 10 alkaline D-cell batteries. AC Adapter/Recharger or rechargeable NiCad Battery Pack, also available. 8-1/2"W x 8-1/2"D x 3-1/2"H overall.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • DEPTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • CONSTRUCTION--
    • DESCRIPTIONMultimedia Stereo PA Amplifier
    • MANUFACTURERS PART NUMBERS805A
    • WEIGHT LBS--
    • WATTS--
    • POWER SOURCE(S)(10) D Batteries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed