Deluxe Station Listening Center - 6 Headphone Jacks

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Deluxe Station Listening Center - 6 Headphone Jacks

Item #: WBB196704

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $317.95
Product Information
Customer Review
Product Q&A
Accessories
Deluxe Station Listening Center - 6 Headphone Jacks

Stereo 6-station jackbox with volume control for each station. 6 stereo/mono headphones with volume control for each ear. Soft Leatherette ear cushions and padded headband covers. CD Player and AM/FM stereo tuner and LED display. Full auto stop cassette recorder. Records from CD and Radio/ 110/220V Dual Voltage. UL Listed for safety. Operated on AC/DC Power or 8 D-Cell Batteries (not included). 20"W x 12"D x 13"H overall.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • DESCRIPTIONDeluxe 6 Station Listening Center
    • MANUFACTURERS PART NUMBERSL1071
    • MICROPHONENo
    • TYPEIsolating Headphone
    • VOLUME CONTROLYes
    • PLUG TYPE(S)1/8" or 3.5mm