Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Station Listening Center with Boombox

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

6 Station Listening Center with Boombox

Item #: WBB196701

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
6 Station Listening Center with Boombox

6 Stereo headphone jack inputs with individual volume controls. Dual stereo input cords with both 1/4" and 3.5mm plugs. Boombox has top loading CD Player with AM/FM stereo tuner and LED display. Full auto stop cassette recorder; records from CD and Radio. 110/220V Dual voltage. UL Listed for safety. Operates on AC or 8 D-Cell Batteries (Not Included) 15"W x 9"D x 7"H overall.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • COLOR FINISHBlack
    • BRANDAmplivox
    • DESCRIPTION6 Station Listening Center and Boombox
    • MANUFACTURERS PART NUMBERSL1014
    • MICROPHONE
    • TYPEAccessory
    • ACCESSORY TYPEPlayer/Listening Center
    • VOLUME CONTROLYes
    • PLUG TYPE(S)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.