Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes ® Powershred® 125i 100% Jam Proof Strip-Cut Shredder

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Fellowes ® Powershred® 125i 100% Jam Proof Strip-Cut Shredder

Item #: WB248965

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,123.35 Save up to 38%
Price: $ 691.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PROFESSIONAL SHREDDERS
Jam Proof Strip Cut Shredder
Professional shredders allow multiple users to handle sensitive information on a daily basis. Professional office shredders easily shred paper, staples, paper clips, CDs and credit carts. For 1-5 users. Features SilentShred™ technology for ultra-quiet shredder performance in shared workspaces. Jam Proof System eliminates paper jams by preventing overloads and powering through misfeeds. Enhanced shredder safety with SafeSense® Technology stops shredder immediately when hands are too close. Shreds 18 sheets per pass into 7/32" strips. Slim design fits between file cabinets, in common areas or along side a desk.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21-1/8 (53.66 cm)
    • DEPTH INCHES11-1/8 (28.26 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHSilver/Black
    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER3312001
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY18
    • SHRED SIZE7/32"
    • SPEED (FT/MIN)18
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • STYLEPowershred
    • TYPEHome & Office Shredder
    • BIN CAPACITY GALLONS14 (53 l)
    • CUTTING TYPEStrip Cut
    • SECURITY LEVEL2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.