Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes ® Powershred® 125Ci 100% Jam Proof Cross-Cut Shredder

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Fellowes ® Powershred® 125Ci 100% Jam Proof Cross-Cut Shredder

Item #: WB248966

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,361.70 Save up to 41%
Price: $798.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Powershred® 125Ci 100% Jam Proof Cross-Cut Shredder

100% Jam Proof System eliminates paper jams and powers through tough jobs. SilentShred™ offers ultra-quiet performance for shared workspaces. Patented SafeSense® Technology stops shredding when hands touch the paper opening. Energy Savings System reduces energy consumption by up to 70%, compared to conventional commercial shredders during normal usage. Shreds 18 sheets per pass into 5/32" x 1-1/2" cross-cut particles (Security Level 3). Maximum run time: 45 minutes. 14 gallon pull-out bin. For 1-5 users. 2-year limited warranty on machine; limited lifetime on cutter.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-1/4 (28.58 cm)
    • DEPTH INCHES21-1/8 (53.66 cm)
    • HEIGHT INCHES28-7/8 (73.34 cm)
    • COLORBlack
    • COLOR FINISHBlack/Silver
    • BRANDFellowes®
    • CONSTRUCTIONMetal, Plastic
    • MANUFACTURERS PART NUMBER3312501
    • SHEET CAPACITY18
    • SHRED SIZE5/32" x 1-1/2"
    • SPEED (FT/MIN)16
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • STYLEPowershred
    • THROAT WIDTH9
    • TYPEHome & Office Shredder
    • BIN CAPACITY GALLONS14 (53 l)
    • SECURITY LEVEL3
    • CUTTING TYPECross Cut

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.