Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canary Yellow Super Sticky Notes, 4 x 4, Lined, Six 90-Sheet Pads/Pack
See all 33 items in product family

Canary Yellow Super Sticky Notes, 4 x 4, Lined, Six 90-Sheet Pads/Pack

Item #: WBB34155

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.22 Save up to 21%
Qty Price
1 $25.95 ea.
2 $20.00 ea.
3+ $18.25 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Canary Yellow Super Sticky Notes, 4 x 4, Lined, Six 90-Sheet Pads/Pack

Canary Yellow Super Sticky Notes
• Notes stick practically anywhere
• Revolutionary adhesive technology ensures your notes will stick securely
• Stick notes on vertical surfaces like monitors, doors and walls
• 90 sheets per pad
4 x 4
Lined Notes
6 Pads per Pack

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES4 (10.16 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • COLOR FINISHYellow
    • ADHESIVESuper Sticky
    • BRANDPost-it®
    • DESCRIPTIONSuper Sticky Notes
    • PACKAGE QUANTITY45 Sheets/Pad, 6 Pads/Pack
    • PAPER SIZE (W x H)4 x 4
    • PAPER TYPEPost It/Sticky Note
    • RULINGLined
    • STYLEPost It/Sticky Notes
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.