Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Matte Film, 5 Mil, 24" X 125' Roll

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Matte Film, 5 Mil, 24" X 125' Roll

Item #: WBB41804

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $159.95
Product Information
Customer Review
Product Q&A

MATTE FILM, 5 MIL, 24" X 125' ROLL

Matte Film, 5 mil, 24" x 125' Roll. Keep track of changes during the review process. Redraw in pen, pencil, or marker on the erasable side, write with pen on the traditional drafting coating on the opposite side. This smear-resistant, archivable, and recyclable film produces sharp black and color lines and uniform solid areas and is ideal for original and high-volume reproducible drawings.

Product Specifications

    • LENGTH FEET125 (38.1 m)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHWhite
    • BRANDHP®
    • BRIGHTNESS72
    • DESCRIPTIONMatte Film
    • MACHINE COMPATIBILITYHP Designjet Printers
    • MANUFACTURERS PART NUMBERHEW51642A
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • STYLELarge Format Paper
    • WEIGHT LBS160 g/m2
    • PAPER THICKNESS MIL5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.