Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HP Premium Instant-Dry Gloss Photo Paper, 50" X 100' Roll

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

HP Premium Instant-Dry Gloss Photo Paper, 50" X 100' Roll

Item #: WBB41888

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 353.95
Product Information
Customer Review
Product Q&A
Accessories

HP PREMIUM INSTANT-DRY GLOSS PHOTO PAPER, 50" X 100' ROLL

Make an even bigger impression while continuing to enjoy the versatility and productivity of HP Premium Instant-dry Gloss Photo Paper. With the most recent improvements over the previous version, this paper achieves deeper blacks and more vivid colors on a noticeably whiter sheet. Images seem to pop right off the page. With instant-dry prints, laminate right away. Count on durable, long-lasting prints. And enjoy the versatility of great results with both Original HP dye- and pigment-based inks.

Product Specifications

    • LENGTH FEET100 (30.48 m)
    • WIDTH INCHES50 (127 cm)
    • COLOR FINISHWhite
    • BRANDHP®
    • BRIGHTNESS92
    • DESCRIPTIONPremium Instant-Dry Gloss Photo Paper
    • MACHINE COMPATIBILITYHP Designjet Printers
    • MANUFACTURERS PART NUMBERHEWQ7997A
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • RULINGUnruled
    • STYLEPhoto Paper
    • TYPEInkjet
    • WEIGHT LBS260 g/m2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.