Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wirebound Duplicate Lab Notebook, Quadrille Rule, 9 x 11, 100 Sheets
See all 21 items in product family

Wirebound Duplicate Lab Notebook, Quadrille Rule, 9 x 11, 100 Sheets

Item #: WBB34295

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $28.95 ea.
2 $23.00 ea.
3+ $21.25 ea.
Product Information
Customer Review
Product Q&A
Wirebound Duplicate Lab Notebook, Quadrille Rule, 9 x 11, 100 Sheets

Wirebound Duplicate Laboratory Notebook
Numbered sets: first sheet is white and second is canary, perforated to tear out. Carbonless. Pressboard covers. 11 x 9-1/4.
First sheet 4 x 4 quad ruled, unruled second sheet. 100 sheets per book.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHGray
    • BINDING TYPEWirebound
    • BRANDNational
    • DESCRIPTIONWirebound Duplicate Lab Notebook
    • PACKAGE QUANTITY100 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGGrid
    • SHEET PERFORATIONPerforated
    • SHEETS100
    • TYPEWirebound Notebook
    • MANUFACTURER PART NUMBERRED43647
    • SUPPLY TYPEBasic Supplies
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.