Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Second Nature® Recycled 8-1/2x11-3/4 Pads, Legal Rule, White, 50 Shts/Pad, 12/Pk
See all 10 items in product family

Second Nature® Recycled 8-1/2x11-3/4 Pads, Legal Rule, White, 50 Shts/Pad, 12/Pk

Item #: WBB34507

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

Second Nature® Recycled 8-1/2x11-3/4 Pads, Legal Rule, White, 50 Shts/Pad, 12/Pk

Second Nature® Premium Recycled Ruled Pads
• Meets United States government standards for recycled content
Letr-Trim® top perforation. White sheets; legal ruling with red margin rule. 50 sheets per pad.
12 pads per pack
8-1/2 x 11-3/4 Size

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES11-3/4 (29.85 cm)
    • COLOR FINISHWhite
    • BINDING TYPESewn
    • BRANDTops®
    • DESCRIPTIONRecycled Pad
    • PACKAGE QUANTITY50 Sheets/Pad, 12 Pads/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PAPER WEIGHT (LB)18
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGLegal
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLELegal Pad
    • TYPELegal Pad
    • PADS12
    • MANUFACTURER PART NUMBERTOP74085

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this wide- or narrow-ruled? Thank you.

Question Asked By: Conni , Kansas City, MO , August 05, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.