Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Noteworks® Project Planner with Poly Cover, 8-1/2 x 6-3/4, Metallic Gold
See all 13 items in product family

Noteworks® Project Planner with Poly Cover, 8-1/2 x 6-3/4, Metallic Gold

Item #: WBB34398

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $18.75 ea.
2 $13.25 ea.
3+ $11.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Noteworks® Project Planner with Poly Cover, 8-1/2 x 6-3/4, Metallic Gold

Noteworks® Project Planner with Poly Cover
Water- and rip-proof plastic. Special notetaking ruling features sections for prioritizing actions, comments and notes; numbered line format, front and back. Heavyweight 60 pt. chipboard back. Letr-Trim® perforation for clean tear-out. Coil-lock wire binding. 70 sheets per pad.
16 lb. Paper
8-1/2 x 6-3/4.
Metallic Gold Cover

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES6-3/4 (17.15 cm)
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • COLOR FINISHGold
    • BINDING TYPEWirebound
    • BRANDTops®
    • DESCRIPTIONProject Planner with Poly Cover
    • PACKAGE QUANTITY70 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PAPER WEIGHT (LB)16
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEET PERFORATIONPerforated
    • SHEETS70
    • STYLEPlanner/Calendar
    • TYPEWirebound Notebook
    • PADS1
    • SUPPLY TYPEBasic Supplies
    • MANUFACTURER PART NUMBERTOP63826

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.