Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Three-Hole Punched Pad, Wide Ruled, 8-1/2 x 11, 50 Sheets/Pad, 12/Pk
See all 10 items in product family

Three-Hole Punched Pad, Wide Ruled, 8-1/2 x 11, 50 Sheets/Pad, 12/Pk

Item #: WBB34495

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.32 Save up to 48%
Price: $38.95
Product Information
Customer Review
Product Q&A

Three-Hole Punched Pad, Wide Ruled, 8-1/2 x 11, 50 Sheets/Pad, 12/Pk

Sheets of this three-holed punched pad remove easily from glue bound tops. Chipboard back. Wide Ruled. 16-lb paper weight. 50 sheets per pad, 12 pads per pack. Sheet size 8-1/2" x 11", white paper.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHWhite
    • BINDING TYPEGlued
    • BRANDTops®
    • DESCRIPTION3-Hole Punched Pad
    • PACKAGE QUANTITY50 Sheets/Pad, 12 Pads/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PAPER WEIGHT (LB)16
    • PUNCHED/UNPUNCHEDPunched
    • RULINGLegal
    • SHEET PERFORATIONUnperforated
    • SHEETS50
    • STYLELegal Pad
    • TYPELegal Pad
    • PADS12
    • MANUFACTURER PART NUMBERTOP7526

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Is this wide- or narrow-ruled? Thank you.

Question Asked By: Conni , Kansas City, MO , August 05, 2011

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.