Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultracolor Expandable Poly String Tie Envelopes, Top Load, Green, 5/Pack

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Ultracolor Expandable Poly String Tie Envelopes, Top Load, Green, 5/Pack

Item #: WBB32955

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $18.50 ea.
2 $12.75 ea.
3+ $11.25 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ultracolor Expandable Poly String Tie Envelopes, Top Load, Green, 5/Pack

Ultracolor® Expandable Top Load Poly String Tie Envelopes
Tough, bright and big. Heavy-duty translucent polypropylene resists tears and repels moisture. Acid-free. 1-1/4" expansion gusset. Letter size. Five envelopes per pack. [24 Packs per carton.]
Green

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • BRANDSmead®
    • DESCRIPTIONPoly String & Button Booklet Envelope
    • MANUFACTURERS PART NUMBER89543
    • PACKAGE QUANTITY5/Pack
    • PAPER TYPEEnvelope
    • STYLECatalog Envelopes
    • TYPE
    • WEIGHT LBS0.542 (.25 kg)
    • ACCESSORY TYPE
    • SEAL TYPEString Tie
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.