Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Stick Heavyweight Kraft Catalog Envelopes, 28-lb., 10 x 13, 250/Box
See all 16 items in product family

Self-Stick Heavyweight Kraft Catalog Envelopes, 28-lb., 10 x 13, 250/Box

Item #: WBB32800

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $67.95 ea.
2+ $62.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

Self-Stick Heavyweight Kraft Catalog Envelopes, 28-lb., 10 x 13, 250/Box

Self-Stick Catalog Envelopes
Self-stick flap—press and seal permanently. Kraft, heavyweight 28-lb. paper stock. 250 envelopes per box.
2 Boxes per Carton
10 x 13

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHBrown
    • CONSTRUCTIONPaper
    • BRANDUniversal®
    • DESCRIPTIONSelf-Stick Kraft Catalog Envelope
    • MANUFACTURERS PART NUMBERUNV35292***
    • PACKAGE QUANTITY250/Box
    • PAPER TYPEEnvelope
    • PAPER WEIGHT (LB)28
    • STYLECatalog Envelopes
    • WEIGHT LBS13 (5.91 kg)
    • SEAL TYPESelf Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.