Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Redi-Strip Kraft 2" Expansion Envelopes, 10 x 13, 25/Pack
See all 7 items in product family

Redi-Strip Kraft 2" Expansion Envelopes, 10 x 13, 25/Pack

Item #: WBB32862

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $56.10 Save up to 2%
Qty Price
1 $59.95 ea.
2+ $54.95 ea.
Product Information
Customer Review
Product Q&A

Redi-Strip Kraft 2" Expansion Envelopes, 10 x 13, 25/Pack

Redi-Strip™ Kraft Expansion Envelopes
Extra heavyweight 40-lb. Kraft. Peel off the paper strip, then press the flap to seal. 2" expansion. 25 envelopes per pack. [4 Packs per carton.]
10 x 13

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHBrown
    • CONSTRUCTIONKraft Paper
    • BRANDQuality Park™
    • DESCRIPTIONRedi-Strip Kraft Expansion Envelope
    • MANUFACTURERS PART NUMBER93336
    • PACKAGE QUANTITY25/Box
    • PAPER TYPEEnvelope
    • PAPER WEIGHT (LB)40
    • STYLECatalog Envelopes
    • WEIGHT LBS2.75 (1.25 kg)
    • SEAL TYPESelf Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.