Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraft Coin/Small Parts Envelopes, 28-lb., Size #6, 3-3/8 x 6, 500/Box
See all 18 items in product family

Kraft Coin/Small Parts Envelopes, 28-lb., Size #6, 3-3/8 x 6, 500/Box

Item #: WBB33032

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $51.95 ea.
3+ $46.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A

Kraft Coin/Small Parts Envelopes, 28-lb., Size #6, 3-3/8 x 6, 500/Box

Kraft Coin and Small Parts Envelopes
Open end style, gummed flap. 500 envelopes per box. [10 Boxes per carton.]
Heavyweight 28-lb. Paper Stock
#6 Trade Size
3-3/8 x 6

Product Specifications

    • WIDTH INCHES3-3/8 (8.57 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CONSTRUCTIONKraft Paper
    • BRANDQuality Park™
    • DESCRIPTIONKraft Coin/Small Parts Envelope
    • PAPER TYPEEnvelope
    • STYLECoin Envelopes
    • WEIGHT LBS4.4 (2 kg)
    • SEAL TYPEGummed Flap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.