Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interoffice Envelopes, Kraft, String & Button, 10 x 13, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Interoffice Envelopes, Kraft, String & Button, 10 x 13, 100/Box

Item #: WBB32780

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $43.95 ea.
3+ $38.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Interoffice Envelopes, Kraft, String & Button, 10 x 13, 100/Box

Interoffice Envelopes
• Five-Column Standard Style Interoffice Envelopes—Columns for: DATE, DELIVER TO, DEPARTMENT, SENT BY, DEPARTMENT
Five-column format, printed on two sides. String-tie & button flap. Heavyweight 28-lb. Kraft paper. 10 x 13. 100 envelopes per box,

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHBrown
    • CONSTRUCTIONKraft Paper
    • BRANDUniversal®
    • DESCRIPTIONString & Button Interoffice Envelope
    • MANUFACTURERS PART NUMBER63568
    • PACKAGE QUANTITY100/Pack
    • PAPER TYPEEnvelope
    • PAPER WEIGHT (LB)28
    • STYLEInteroffice Envelopes
    • WEIGHT LBS6 (2.73 kg)
    • SEAL TYPEString Tie

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.