Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copy Paper - Boise X-9 CASOX9007 - White - 11 x 17 - 20 lb. - 2500 Sheets/Carton
See all 5 items in product family

Copy Paper - Boise X-9 CASOX9007 - White - 11 x 17 - 20 lb. - 2500 Sheets/Carton

Item #: WBB41937

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $272.58 Save up to 75%
Qty Price
1 $71.95 ea.
2+ $67.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

X-9 Copy Paper, 20-Lb., 11 X 17, 2500 Sheets/Carton

Boise's #1 multi-use paper compatible with all office equipment. Hard-working paper has a brighter appearance and substantial feel. Trusted performance for your most demanding office needs. Excellent for everyday general business copying and printing. Acid-free for archival quality.

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • COLOR FINISHWhite
    • BRANDBoise®
    • BRIGHTNESS92
    • DESCRIPTIONX-9
    • MACHINE COMPATIBILITYInkjet and Laser Printers, Copiers, Fax Machines
    • MANUFACTURERS PART NUMBEROX-9007
    • PACKAGE QUANTITY500 Sheets/Pack, 5 Packs/Carton
    • PAPER COLORWhite
    • PAPER SIZE (W x H)11 x 17
    • PAPER TYPECopy & Printer Paper
    • PAPER TYPE/FEATURESAcid-Free
    • PAPER WEIGHT (LB)20
    • SHEETS2500 Sheets/Carton
    • TYPECopy Paper
    • PROMOTIONOver 50 Percent Savings
    • SUPPLY TYPEPaper
    • PACKAGE UNIT1/2 Carton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.