Single Drawer Card Fie for 3" X 5" Index Cards - Gray
See all 10 items in product family

Single Drawer Card Fie for 3" X 5" Index Cards - Gray

Item #: WBB195702

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $126.35 Save up to 64%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Single Drawer Card Fie for 3" X 5" Index Cards - Gray

Beautiful desktop card files keep necessary information at your fingertips. All units feature labelholder handles for 2-1/4"W x 1-1/4"H labels. No-mar rubber feet are also included. Made in U.S.A. of recycled textured steel. Each drawer is a full 14-3/4"D with 1600 card capacity of 100 cards per inch. Designed for easy stacking. Includes follow blocks and bail stops to prevent drawers from falling out. Grey finish. 6-1/2"W x 16"D x 5-1/8"H overall dimensions.

Product Specifications

    • WIDTH INCHES6-1/2 (16.51 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES5-1/8 (13.02 cm)
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTIONSingle Drawer Card Fie for 3" X 5" Index Cards
    • MANUFACTURERS PART NUMBER1335-1
    • PACKAGE QUANTITY1
    • STYLECard Drawer
    • TYPEIndex Card Storage
    • WEIGHT LBS5.15 (2.34 kg)