Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stebco Heavy-Duty Travel Cart - 250 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Stebco Heavy-Duty Travel Cart - 250 Lb. Capacity

Item #: WBB44428

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $126.82 Save up to 28%
Price: $90.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

Stebco Heavy-Duty Travel Cart, 250 lb. Capacity, 12" x 12" Platform, Black/Chrome

Up to 250 lb capacity. Ideal for travel or sample carrying with large 44.5" telescopic handle. Heavy-duty steel frame. Durable, smooth rolling ball bearing, 6-in wheels. Button release bar. Folds easily for portability. Elasticized safety cord has no clips or dangerous hooks, and has wide expansion for bulky loads. Black with chrome trim. Folded size : 15.5"W x 6.5"D x 27"H. Overall Dimensions : 15.5"W x 19"D x 44.5"H.

Product Specifications

    • WIDTH INCHES15-1/2 (39.37 cm)
    • DEPTH INCHES6-1/2 (16.51 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • CARRYING METHODTelescopic Handle
    • CASTER/WHEEL TYPEBall Bearing Wheels
    • DESCRIPTIONHeavy-Duty Travel Cart
    • HANDLE HEIGHT27" to 44-1/2"
    • MANUFACTURERS PART NUMBER390007BLK
    • STYLELuggage Cart
    • TOE PLATE DEPTH12"
    • TOE PLATE WIDTH12"
    • TYPETravel Bags
    • WEIGHT CAPACITY LBS250 (113.64 kg)
    • WEIGHT LBS7.8 (3.55 kg)
    • BRANDStebco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.