Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bond Street 367061 Leather Executive Briefcase, 15.6" Computer Case, Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Bond Street 367061 Leather Executive Briefcase, 15.6" Computer Case, Black

Item #: WBB2115547

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $372.18 Save up to 47%
Price: $ 197.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Bond Street 367061 Leather Executive Briefcase, 15.6" Computer Case, Black

This Bond Street executive briefcase is made from full-grain leather. It features a computer compartment can accommodate a laptop or tablet with up to a 15.6" screen. Features include a fold over latched cover, zippered file pocket and back pocket, and 3 gusset main compartment with lined interior. It also includes a removable shoulder strap, brass plated hardware, and it measures 6"W x 13"H x 17"L

Product Specifications

    • WIDTH INCHES6 (15.24 cm)
    • DEPTH INCHES17 (43.18 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • CARRYING METHODCarrying Handle / Shoulder Strap
    • CLOSUREZipper
    • DESCRIPTIONLeather Executive Briefcase
    • STYLEFlapover
    • TYPEBriefcase
    • WEIGHT LBS5.4 (2.45 kg)
    • HOLDS CPU SIZE15-3/5"
    • BRANDBond Street Ltd

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.