Balt® Nest Easel - Black Steel Frame with Porcelain Markerboard, 32"W x 72"H
See all 29 items in product family

Balt® Nest Easel - Black Steel Frame with Porcelain Markerboard, 32"W x 72"H

Item #: WBB179299

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $737.84 Save up to 46%
Price: $ 397.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Nest Easel - Black Steel Frame with Porcelain Markerboard

Featuring a double-sided dry erase board, the easel is available with a long lasting high pressure laminate surface. Each writing surface measures 39-1/2"H x 27-1/4"W. The easel frame is constructed of black powder-coated tubular steel for a clean, updated appearance. The frame is set away from the board surface, making it easy to hold onto when moving the easel. The Nest Easel also includes a full-length accessory tray and two flip chart hooks on each side. For storage, a height-adjustable perforated steel storage box is provided. The unique leg design allows more than one Nest Easel to be stacked closely together when storing for a space-saving fit. The easel includes 2" locking casters for easy mobility. 72"H x 31-1/2"W x 24"D overall.

Product Specifications

    • WIDTH INCHES31-1/2 (80.01 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • BRANDBalt®
    • DESCRIPTIONNest Easel - Porcelain
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER781P
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE COLORWhite
    • SURFACE MATERIALPorcelain
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result