Previous

Item in product family

Next

Item in product family
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
Balt® Folding Wheasel® 28-3/4"W x 65"H
See all 29 items in product family

Balt® Folding Wheasel® 28-3/4"W x 65"H

Item #: WBB179357

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $439.78 Save up to 43%
Price: $249.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Folding Wheasel®

The Folding Wheasel® is a mobile and versatile double-sided easel. Includes two melamine surfaces, with two flip chart hooks and accessory tray on each side. Height adjustable in two positions: 58-1/2" or 65". Middle shelf provides storage space. Optional bottom mount tray for additional storage space is available. Frame folds for storage and includes 2" casters (two locking). Overall measures 65"H x 28-3/4"W x 28-1/2"D.

Click HERE for Optional Tray (Sold Separetely).

Product Specifications

    • WIDTH INCHES28-3/4 (73.03 cm)
    • DEPTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • COLOR FINISHWhite
    • BRANDBalt®
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER778
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • WEIGHT LBS47 (21.36 kg)
    • SURFACE MATERIALMelamine
    • BOARD TYPEEasel