Previous

Item in product family

Next

Item in product family
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
Balt® Baby Folding Mobile Easel with Tubs
See all 30 items in product family

Balt® Baby Folding Mobile Easel with Tubs

Item #: WBB179172

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $476.65 Save up to 47%
Price: $ 252.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Baby Folding Mobile Easel with Tubs

The easel features two writing surfaces (each measuring 29-3/4"W x 43"H), allowing two people to use the easel at the same time. Each side includes a full-length accessory tray. A wire book rack is included for easy storage of larger books. The easel has a smooth-edged storage tray on the bottom, or with a set of four colorful storage tubs. Each tub measures 6"H x 12-7/16"W x 15-1/8"D and is made from recyclable polypropylene plastic. The easel is easily transported on 2" locking casters and folds for compact storage. 55-1/2"H x 30-1/2"W x 34"D overall.

Product Specifications

    • WIDTH INCHES30-1/2 (77.47 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES55-1/2 (140.97 cm)
    • BRANDBalt®
    • DESCRIPTIONBaby Folding Mobile Easel with Tubs
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONSteel
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER784T
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE COLORWhite
    • BOARD TYPEEasel
    • SURFACE MATERIALLaminate

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Baby Folding Mobile Easel with Tubs

Your review: Very happy with it, except that I thought it was magnetic. Great board, but why isn't it magnetic?

Is this review helpful?

Sort by: 
1 ...

1 Result