Ghent® VisuALL PC Dry Erase/Fabric Combination Board, Blue

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Ghent® VisuALL PC Dry Erase/Fabric Combination Board, Blue

Item #: WBB0037837

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $598.45 Save up to 37%
Price: $ 376.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® VisuALL PC Dry Erase/Fabric Bulletin Combination Board, Blue

Ghent's VisuALL PC, developed for individual offices, panel systems and small meeting rooms, combines an erasable acrylate whiteboard surface with a useful fabric bulletin board. Fabric bulletin board options available are Beige, Blue or Gray. The outer fabric bulletin board hinges open from the center to reveal the whiteboard or closes for privacy. Compact enough for small spaces, the VisuALL PC is surprisingly generous in size with 72" x 24" of whiteboard space when fully open and 36" x 24" of bulletin board space when fully closed. A true compact multipurpose workspace for all offices. Each VisuALL PC comes complete with mounting accessories for easy attachment to walls or for hanging from divider panels, and may be shipped via UPS. Best of all, VisuALL PC is priced so affordably that you could purchase two for the price of a traditional wood cabinet.

Features:

  • Compact enough for small spaces yet surprisingly generous in size.
  • Opens to an ample 72" of acrylate whiteboard surface.
  • Closes to 36" of convenient fabric bulletin board.
  • Comes complete with mounting accessories for easy attachment to walls or for hanging from divider panels.
  • Available in additional fabric color choices.
  • 10 year manufacturer warranty


Documents are in PDF format

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHWhite/Blue
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONCombo Dry Erase/Fabric Board
    • FRAME COLORGray
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER41301
    • MATERIAL(S)Dry Erase Board/Fabric
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)36 x 24
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Years
    • SURFACE MATERIALCombination Board