Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Natural Cork Roll, 144"W x 48"H x 1/8"D

Rollover image to zoom in

Click image to enlarge

See all 197 items in product family

Ghent® Natural Cork Roll, 144"W x 48"H x 1/8"D

Item #: WBB1481086

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $172.03 Save up to 34%
Price: $ 113.95
Product Information
Customer Review
Product Q&A
Ghent® Natural Cork Roll, 144"W x 48"H x 1/8"D

Ghent Cork Rolls are available in 1/4" and 1/8" thickness in rolls 4' wide by almost any length. These natural cork rolls are highly flexible, durable and self-healing, making them perfect for craft and hobby projects, insulation and soundproofing, designing and building your own corkboard and lining shelves. Rolled cork is easy to cut in any shape or dimension. Note: Gluing cork directly to walls is not recommend. Corkboards typically have a fiberboard backing to accept push pins. Made in the USA.

Product Specifications

    • WIDTH INCHES144 (365.76 cm)
    • DEPTH INCHES1/8 (.32 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHNatural
    • BRANDGhent®
    • DESCRIPTIONNatural Cork Roll
    • FRAME COLORFrameless
    • STYLECork Roll
    • NOMINAL BOARD SIZE (W X H)144 x 48
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.