Direct Drive Blower Motors
Ships From Canada
Voltage
Horse Power
Phase
Brand
Price
Horsepower
1/3 HP
Rated RPM
1075
Voltage
277 V
Phase
1
Horsepower
1/30 HP
Rated RPM
1100
Voltage
115 V
Phase
1
US Motors 4750, Centrifugal Ventilation Direct Drive Blower, 3/4 HP, 1-Phase, 1100 RPM
Horsepower
3/4 HP
Rated RPM
1100
Voltage
115/230 V
Phase
1
Horsepower
1/4 HP
Rated RPM
1050
Voltage
115 V
Phase
1
Horsepower
1/3 HP
Rated RPM
1075
Voltage
208-230 V
Phase
1
Horsepower
1/4 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/8 HP
Rated RPM
1050
Voltage
115 V
Phase
1
Horsepower
1/4 HP
Rated RPM
1075
Voltage
208-230 V
Phase
1
Marathon Motors Fan Blower Motor, 4360, 5KH39QN5548, 1/4HP, 1725RPM, 230V, 1PH, 48 FR, DP
Horsepower
1/4 HP
Rated RPM
1725
Voltage
230 V
Phase
1
Horsepower
1/2 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/4 HP
Rated RPM
1075
Voltage
208-230 V
Phase
1
Marathon Motors Fan Blower Motor, X033, 48A11O1674, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO
Horsepower
1/2 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/2 HP
Rated RPM
1075
Voltage
208-230 V
Phase
1
Horsepower
1/2 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/3 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/2 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/3 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/5 HP
Rated RPM
1075
Voltage
230 V
Phase
1
Horsepower
1/3 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/6 HP
Rated RPM
1050
Voltage
115 V
Phase
1
Horsepower
1/4 HP
Rated RPM
1050
Voltage
115 V
Phase
1
Horsepower
1/2 HP
Rated RPM
1625
Voltage
115 V
Phase
1
Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO
Horsepower
1/2 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/30 HP
Rated RPM
1050
Voltage
115 V
Phase
1
Horsepower
1/3 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/3 HP
Rated RPM
1000
Voltage
115 V
Phase
1
Horsepower
1/2 HP
Rated RPM
1075
Voltage
208-230 V
Phase
1
Horsepower
1/10 HP
Rated RPM
1050
Voltage
115 V
Phase
1
Horsepower
1/3 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/2 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/4 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
3/4 HP
Rated RPM
1700
Voltage
115/230 V
Phase
1
Horsepower
1/2 HP
Rated RPM
825
Voltage
115/230 V
Phase
1
Marathon Motors Fan Blower Motor, X000, 48A11O1798, 1/4HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO
Horsepower
1/4 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
3/4 HP
Rated RPM
1075
Voltage
115 V
Phase
1
Horsepower
1/2 HP
Rated RPM
1075
Voltage
208-230 V
Phase
1
Horsepower
1/2 HP
Rated RPM
1075
Voltage
277 V
Phase
1
Horsepower
3/4 HP
Rated RPM
1625
Voltage
208-230 V
Phase
1
Marathon Motors Fan Blower Motor, X021, 48A11O1353, 3/4HP, 1075RPM, 277V, 1PH, 48Y FR, OPAO
Horsepower
3/4 HP
Rated RPM
1075
Voltage
277 V
Phase
1
Horsepower
1/5 HP
Rated RPM
1050
Voltage
115 V
Phase
1
Marathon Motors Fan Blower Motor, 4686, 5KC46LN0269X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56Z FR, DP
Horsepower
3/4 HP
Rated RPM
1725
Voltage
115/208-230 V
Phase
1