4.4 Inch Diameter Motors
Horse Power
Phase
Voltage
Full Load Amps
Brand
Price
Full Load Amps
2.5/1.3 FLA
Bearing Type
Sleeve
Horsepower
1/20 HP
Number of Speeds
3
Full Load Amps
2.5/1.5 FLA
Bearing Type
Sleeve
Horsepower
1/12 HP
Number of Speeds
1
Full Load Amps
2.1 FLA
Bearing Type
Sleeve
Horsepower
1/10 HP
Number of Speeds
1
Full Load Amps
1.7/0.8 FLA
Bearing Type
Sleeve
Horsepower
1/10 HP
Number of Speeds
1
Full Load Amps
1.6/0.8 FLA
Bearing Type
Sleeve
Horsepower
1/10 HP
Number of Speeds
1
Full Load Amps
1.3 FLA
Bearing Type
Sleeve
Horsepower
1/15 HP
Number of Speeds
1
Full Load Amps
0.75 FLA
Bearing Type
Sleeve
Horsepower
1/15 HP
Number of Speeds
2
Full Load Amps
1.3 FLA
Bearing Type
Sleeve
Horsepower
1/20 HP
Number of Speeds
1
Full Load Amps
1.3 FLA
Bearing Type
Sleeve
Horsepower
1/10 HP
Number of Speeds
2
Full Load Amps
1.1 / .7 FLA
Bearing Type
Sleeve
Horsepower
1/40 HP
Number of Speeds
1
Full Load Amps
0.32 FLA
Bearing Type
Sleeve
Horsepower
1/12 HP
Number of Speeds
1
Full Load Amps
1.8/1.3/0.95/0.7 FLA
Bearing Type
Sleeve
Horsepower
1/20 HP
Number of Speeds
4
Full Load Amps
0.8 FLA
Bearing Type
Ball
Horsepower
1/8 HP
Number of Speeds
4
Full Load Amps
0.75 FLA
Bearing Type
Sleeve
Horsepower
1/10 HP
Number of Speeds
3
Full Load Amps
0.6 FLA
Bearing Type
Sleeve
Horsepower
1/20 HP
Number of Speeds
1
Full Load Amps
1.2/0.6 FLA
Bearing Type
Ball
Horsepower
1/8 HP
Number of Speeds
2
Full Load Amps
0.95 FLA
Bearing Type
Ball
Horsepower
1/10 HP
Number of Speeds
1
Century 9484, Replacement Refrigeration Motor Lennox 208-230 Volts 1050 RPM 1/15 HP
Full Load Amps
0.6 FLA
Bearing Type
Sleeve
Horsepower
1/15 HP
Number of Speeds
1
Full Load Amps
1.1 FLA
Bearing Type
Sleeve
Horsepower
1/10 HP
Number of Speeds
3
Full Load Amps
1.5 FLA
Bearing Type
Sleeve
Horsepower
1/12 HP
Number of Speeds
1
Full Load Amps
2.1 FLA
Bearing Type
Ball
Horsepower
1/15 HP
Number of Speeds
1
Full Load Amps
2.1 FLA
Bearing Type
Ball
Horsepower
1/12 HP
Number of Speeds
1
Full Load Amps
1.3 FLA
Bearing Type
Sleeve
Horsepower
1/15 HP
Number of Speeds
1
Full Load Amps
4.0/1.6 FLA
Bearing Type
Ball
Horsepower
1/12 HP
Number of Speeds
2
Full Load Amps
0.6/0.4/0.3 FLA
Bearing Type
Sleeve
Horsepower
1/15 HP
Number of Speeds
1
Full Load Amps
1.2 FLA
Bearing Type
Sleeve
Horsepower
1/15 HP
Number of Speeds
4
Full Load Amps
1.4/0.8 FLA
Bearing Type
Sleeve
Horsepower
1/20 HP
Number of Speeds
1
Full Load Amps
2.2/1.1 FLA
Bearing Type
Ball
Horsepower
1/10 HP
Number of Speeds
1
Full Load Amps
1.7 FLA
Bearing Type
Ball
Horsepower
1/15 HP
Number of Speeds
1
Full Load Amps
2.3 FLA
Bearing Type
Sleeve
Horsepower
1/15 HP
Number of Speeds
1
Full Load Amps
0.57 FLA
Bearing Type
Sleeve
Horsepower
1/15 HP
Number of Speeds
1
Full Load Amps
1.4 FLA
Bearing Type
Ball
Horsepower
1/6 HP
Number of Speeds
4