Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 9663, 3.3" Single Shaft Motor 208-230 Volts 1550 RPM - 5/16 x 1.25 CCWSE
See all 31 items in product family

Century 9663, 3.3" Single Shaft Motor 208-230 Volts 1550 RPM - 5/16 x 1.25 CCWSE

Item #: WBB244518

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $182.95 ea.
4+ $179.95 ea.
Product Information
Customer Review
Product Q&A
3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 1.25 CCWSE

  • Shaded Pole
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end

Product Specifications

    • AMPS--
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1550
    • FRAME33
    • HERTZ (HZ)60
    • HORSEPOWER1/20
    • LENGTH LESS SHAFT INCHES--
    • MANUFACTURERS PART NUMBER9663
    • ROTATIONCCWSE
    • VOLTAGE208-230
    • OVERLOADAutomatic
    • MOUNT TYPEStud
    • SPEEDS1
    • DIAMETER INCHES3.3 (8.38 cm)
    • SHAFT DIMENSION INCHES5/16 x 1.25
    • SHAFT DIAMETER INCHES5/16 (.79 cm)
    • SHAFT LENGTH INCHES1-1/4 (3.18 cm)
    • RPM1550
    • SHAFT TYPESingle
    • ENCLOSURE TYPEOpen
    • SERVICE FACTOR1.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.