Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W X 30"D Mobile Lab Bench with Power Apron - Phenolic Square Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

72"W X 30"D Mobile Lab Bench with Power Apron - Phenolic Square Edge - Tan

Item #: WB249420TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 939.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Heavy Duty Lab Bench with Power Apron
Phenolic Resin Top with Safety Edge
This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Weight should be evenly distributed. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a radius edge for safety. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Certification: ETL/cETL

Product Specifications

    • CAPACITY LBS2,000
    • WHEEL TYPEPhenolic
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • COLOR FINISHTan
    • HEIGHT INCHES37-5/8 (95.57 cm)
    • POWERThree duplex 15 Amp, 115 Volt Outlet
    • DEPTH INCHES30 (76.2 cm)
    • WIDTH INCHES72 (182.88 cm)
    • MODEL249420TN
    • BRANDGlobal Industrial™
    • TOP CONSTRUCTIONPhenolic Resin Square Edge
    • HEIGHT INCHES (FIXED LEG)37-5/8 (95.57 cm)
  • 1" thick phenolic resin top with square edge resists chemicals for heavy lab use.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.