72"W X 36"D Mobile Plastic Laminate Square Edge Lab Bench - Tan

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

72"W X 36"D Mobile Plastic Laminate Square Edge Lab Bench - Tan

Item #: WB237374ATN

Ships same day. Only 5 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 883.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Heavy Duty Lab Bench
Plastic Laminate Top with Square Edge
Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H fixed legs are ideal for schools, factories and more. 2000 lb. capacity. Weight should be evenly distributed. Plastic laminate top withstands rugged daily use and features a square edge. Includes 5 phenolic swivel casters with brakes for mobility to your bench and locking capability. Base has a tan powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Product Specifications

    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES37-5/8 (95.57 cm)
    • MODEL237374ATN
    • WIDTH INCHES72 (182.88 cm)
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • BRANDGlobal Industrial™
    • HEIGHT INCHES (FIXED LEG)37-5/8 (95.57 cm)
    • CAPACITY LBS2,000
  • 1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.