Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 x 30 Plastic Safety Mobile Lab Bench

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

72 x 30 Plastic Safety Mobile Lab Bench

Item #: WB237377A

Ships same day. Only 11 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 794.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Heavy Duty Lab Bench
Plastic Laminate Top with Safety Edge
Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H fixed legs are ideal for schools, factories and more. 2000 lb. capacity. Plastic laminate top withstands rugged daily use and features a radius edge for safety. Includes 5 phenolic swivel casters with brakes for mobility to your bench and locking capability. Base has a blue powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Product Specifications

    • HEIGHT INCHES36 (91.44 cm)
    • ASSEMBLYUnassembled
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DEPTH INCHES30 (76.2 cm)
    • MODEL237377A
    • HEIGHT INCHES (FIXED LEG)36 (91.44 cm)
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • BRANDGlobal Industrial™
    • CAPACITY LBS2,000
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic
    • WIDTH INCHES72 (182.88 cm)
  • 1-5/8" thick top with a safety edge features a plastic laminate finish that resists moistures, stains and scratches.
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Excellent quality and value

Your review: None

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

Not Answered Yet

Answer This Question

Are there casters that can be purchased for this workbench? If so, what is the sku?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.