60"W X 30"D Mobile Lab Bench with Power Apron - Plastic Laminate Square Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

60"W X 30"D Mobile Lab Bench with Power Apron - Plastic Laminate Square Edge - Tan

Item #: WB249409TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $692.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Heavy Duty Lab Bench with Power Apron
Plastic Laminate Top with Square Edge
This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Weight should be evenly distributed. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. High pressure light gray plastic laminate top withstands rugged daily use and features a square edge. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Product Specifications

    • DEPTH INCHES30 (76.2 cm)
    • MODEL249409TN
    • HEIGHT INCHES (FIXED LEG)37-5/8 (95.57 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WIDTH INCHES60 (152.4 cm)
    • LEG TYPEFixed
    • BRANDGlobal Industrial
    • WHEEL TYPEPhenolic
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • CONSTRUCTIONSteel
    • COLOR FINISHTan
    • POWERThree duplex 15 Amp, 115 Volt Outlet
    • HEIGHT INCHES37-5/8 (95.57 cm)
    • CAPACITY LBS2,000
  • 1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.