Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 36"D Lab Bench - Plastic Laminate Square Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

72"W x 36"D Lab Bench - Plastic Laminate Square Edge - Blue

Item #: WB237374

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $533.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy Duty Lab Workbench
Plastic Laminate Top with Square Edge

Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 34"H at 2" increments making this bench ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. White linen plastic laminate top withstands rugged daily use and features a square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a blue powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Product Specifications

    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
    • HEIGHT INCHES28 to 34
    • MODEL237374
    • WEIGHT LBS157 (71.36 kg)
    • ASSEMBLYUnassembled
    • DEPTH INCHES36 (91.44 cm)
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • BRANDGlobal Industrial
    • COLOR FINISHBlue
    • WIDTH INCHES72 (182.88 cm)
    • CONSTRUCTIONSteel
  • 1-5/8" thick top with square edge features a plastic laminate finish that resists moisture, stains and scratches.
Have A Question About This Product?
2 Question | 4 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Lab Bench

Your review: Our staff are very pleased with the durability of these benches.

Is this review helpful?

Great Lab bench

Your review: Very strong lab bench. Easy installation. Love it.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 4 answers for this product.

Sort by: 

2 Results

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

+ View 1 Answer

Answer This Question

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

+ View 3 Answers

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.