Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Additional 36 x 24 Wood Shelf for Easy Adjust Boltless Shelf Trucks
See all 56 items in product family

Additional 36 x 24 Wood Shelf for Easy Adjust Boltless Shelf Trucks

Item #: WB585458

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $31.95
Product Information
Customer Review
Product Q&A
ADDITIONAL WOOD SHELF
FOR EASY ADJUSTABLE BOLTLESS SHELF TRUCK


Allows you to design your truck for your specific application, and offers greater stocking flexibility.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHWood
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONParticle Board
    • LIMITED WARRANTY1 Year
    • SHELF TYPEWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is it possible to order this cart with a locking wheel caster? need to be able to park it so it won't roll. application: load/unload wood parts, transport on concrete floor, park, unload/load

Question Asked By: Tina , ohio , May 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.