Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel® E-Z Adjust Shelf 36x18 with Clips & 4 Hooks

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Nexel® E-Z Adjust Shelf 36x18 with Clips & 4 Hooks

Item #: WB580582A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $68.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Quick Adjust Shelves can be added, removed or adjusted without disassembling truck.
Includes suspension hooks for easy attachment onto the shelving unit. No tools required. Minimizes dust accumulation, maximizes visibility. 400 lb. capacity.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDNexel
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Nexel E-Z adjust Shelf

Your review: This shelf was purchased as an extra shelf to be installed into item#580566, Quick Adjust Wire Shelving Unit. 36X18X74.This Nexel Shelf #580582A Units hooks and clips do not fit on the generic shelving unit above. It is not indicated in the paper or on line catalog that this is the case.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How many shelves are included?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.