Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel® Enclosed Wire Exchange Truck 5 Wire Shelves 1000 Lb. Cap

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Nexel® Enclosed Wire Exchange Truck 5 Wire Shelves 1000 Lb. Cap

Item #: WB558821A

Available on or around 03/15/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 764.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIRE EXCHANGE AND TRANSPORT TRUCK

Quickly dispense and replenish supplies throughout your facility. 25 shelf label holders are included for identification and organization.
3-Sided Enclosed style helps prevent items from falling off back and sides during transport. Shelves adjust easily on 1" increments on numbered posts. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck. Sturdy dolly base with corner bumpers and 5" polyurethane swivel casters for heaviest loads. Assembles easily.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BASE TYPEDolly Base with Caster
    • BRANDNexel®
    • CONSTRUCTION12-gauge Powder Coated Steel
    • LIMITED WARRANTY1 Year
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY5
    • SHELF SPACING INCHES1 (2.54 cm)
    • SHELF TYPE5 Wire
    • TYPE3-Sided Enclosed
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.