Shown with Optional Accessories

Nexel® Chrome Wire Shelf Truck 60x24x81 1600 Pound Capacity

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Nexel® Chrome Wire Shelf Truck 60x24x81 1600 Pound Capacity

Item #: WB188622

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $528.00 ea.
3-11 $501.00 ea.
12+ $475.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NEXEL ADJUSTABLE CHROME WIRE SHELF TRUCK

Super-strong 4-shelf wire trucks store and transport material safely and efficiently. Open design minimizes dust accumulation, maximizes visibility, light penetration and air circulation. Ideal for warehouse, laboratory, factory, hospital, school or hotel use. Assembles quickly and easily without tools, shelves adjust instantly on 1" increments. Numbered posts allow quick positioning at desired height. Bright chrome-plated finish. Convenient 4-way access. Individual shelf capacity not to exceed 600 lbs. 1 Year Limited Warranty when used in a dry storage application.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES81 (205.74 cm)
    • CAPACITY LBS1600 (727.27 kg)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTY1 Year
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY4
    • SHELF SPACING INCHES1 (2.54 cm)
    • SHELF TYPEWire
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid