Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel® Chrome Wire Shelf Truck 36x24x80 1200 Pound Capacity

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Nexel® Chrome Wire Shelf Truck 36x24x80 1200 Pound Capacity

Item #: WB188514

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $284.95 ea.
3-11 $269.95 ea.
12+ $254.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NEXEL ADJUSTABLE CHROME WIRE SHELF TRUCK

Super-strong 4-shelf wire trucks store and transport material safely and efficiently. Open design minimizes dust accumulation, maximizes visibility, light penetration and air circulation. Ideal for warehouse, laboratory, factory, hospital, school or hotel use. Assembles quickly and easily without tools, shelves adjust instantly on 1" increments. Numbered posts allow quick positioning at desired height. Bright chrome-plated finish. Convenient 4-way access. Individual shelf capacity not to exceed 600 lbs. 1 Year Limited Warranty when used in a dry storage application.

Product Specifications

    • ASSEMBLYUnassembled
    • HEIGHT INCHES80 (203.2 cm)
    • SHELF TYPEWire
    • SHELF SPACING INCHES1 (2.54 cm)
    • BRANDNexel®
    • COLOR FINISHChrome
    • WHEEL TYPEPolyurethane Swivel
    • CAPACITY LBS1200 (545.45 kg)
    • LENGTH INCHES36 (91.44 cm)
    • SHELF CONSTRUCTIONSteel
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTY1 Year
    • SHELF QUANTITY4
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Wire Shelf Truck

Your review: Overall, pretty happy with this product.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.