Jamco Solid Panel Box Truck BL348 48x30 1200 Lb. Capacity with Lid

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Jamco Solid Panel Box Truck BL348 48x30 1200 Lb. Capacity with Lid

Item #: WB952640L

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $529.00
Product Information
Customer Review
Product Q&A
Accessories
SOLID PANEL STYLE STEEL BOX TRUCK WITH LID

Safely store and transport bulky, heavy components or parts. All-welded steel construction. Rolls easily with 2 swivel, 2 rigid 5" x 1-1/4" polyurethane casters. 27"H with 20" interior depth. Constructed of 12-gauge steel with 3/16" thick angle corners for maximum strength. Finished in durable powder coat finish and shipped fully assembled. Hinged lid allows full access of contents and has padlock hasp for added security.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • INSIDE HEIGHT INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBERBL348-U5-TL
    • TYPESolid Panel with Lid
    • WHEEL DIAMETER INCHES5 x 1-1/4
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

gang box

Your review: this is a well built box truck

Is this review helpful?

Sort by: 
1 ...

1 Result