Jamco Elevated Deck Box Truck GD236 4 Enclosed Expanded Metal Sides 36x24

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Jamco Elevated Deck Box Truck GD236 4 Enclosed Expanded Metal Sides 36x24

Item #: WB241187EM

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $394.95
Product Information
Customer Review
Product Q&A
Accessories
ELEVATED DECK BOX TRUCK
WITH 4 ENCLOSED EXPANDED METAL SIDES


Raised platform eases physical strain!

Elevated 20" high platform reduces lifting effort to help prevent back injuries. Bottom shelf has 1-1/2" retention lip and 12" shelf clearance. All welded 12 gauge steel with 20"H 13 gauge expanded metal sides. Comfortable push handle. 5" x 1-1/4" polyurethane casters, 2 swivel and 2 rigid. 40"H overall. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONExpanded Metal Sides
    • INSIDE HEIGHT INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBERGD236-U5
    • SHELF SPACING INCHES12 (30.48 cm)
    • SHELF TYPESolid
    • TYPEClosed Front
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid